Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigidlok(R) Coupling, 8", Iron, 600 psi

  • Mfr # 0390013571

  • Zoro # G1298604


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390013571
Zoro #
G1298604
UPC #
069029110602
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Nominal Size
8 in
Bolt Size
3/4" x 4-1/2"
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Nominal Pipe Size
8 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 24
Basic Pipe Fitting Shape
Coupling
Max. Pressure
600 psi
Item
Rigidlok(R) Coupling
Fits Pipe O.D.
8 5/8 in
Pipe End Separation
0" to 1/8"
Gasket Material
EPDM
Color
Orange
Temp. Range
-40 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Coupling
Max. Load
35,056 lb.
Seal Material
EPDM
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
750 psi @ 150 Degrees F WOG
Class
Class 150
Fitting Side B Type
Grooved
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Grooved
For Pipe Schedule
40
Includes Seal
Yes

Description

Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 8 in, Grooved, 750 psi @ 150 Degrees F WOG Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.