3 in Grooved End Cap, 304 Stainless Steel, Schedule 10, Class 150, 300 psi
Mfr # 1330009615
Zoro # G300713089
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
End Cap
Pipe Fitting Material
Stainless Steel
Standards
ASTM 312, ASTM A403 WPW, ASTM A403CR
Color
Silver
Includes Seal
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1330009615
Zoro #
G300713089
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Overall Length
1 1/16 in
Details
Specific Fitting Shape
End Cap
Pipe Fitting Material
Stainless Steel
Item
Round Cap
Standards
ASTM 312, ASTM A403 WPW, ASTM A403CR
Color
Silver
Includes Seal
No
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Class
Class 150
For Pipe Schedule
10
Plug Construction
Solid
Description
End Cap, 3 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 10, 3 1/2 in Outside Diameter, 1 1/16 in Overall Length, 300 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.