End Cap, 4 in, Grooved, 304 Stainless Steel, Schedule 10, Class 150, 300 psi
Mfr # 1330009620
Zoro # G100713104
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
End Cap
Pipe Fitting Material
Stainless Steel
Standards
ASTM 312, ASTM A403 WPW, ASTM A403CR
Color
Silver
Includes Pre-Applied Thread Sealant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1330009620
Zoro #
G100713104
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
4 in
Overall Length
1 1/8 in
Outside Diameter
4 1/2 in
Details
Specific Fitting Shape
End Cap
Pipe Fitting Material
Stainless Steel
Item
Round Cap
Standards
ASTM 312, ASTM A403 WPW, ASTM A403CR
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Class
Class 150
For Pipe Schedule
10
Plug Construction
Solid
Includes Seal
No
Material Grade
304
Description
End Cap, 4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 10, 4 1/2 in Outside Diameter, 1 1/8 in Overall Length, 300 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.