Zoro Homepage

Round Cap, 304 SS, 6 in, For 10 Pipe SCH

  • Mfr # 1330009630

  • Zoro # G200713042


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
End Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM 312, ASTM A403 WPW, ASTM A403CR
Includes Pre-Applied Thread Sealant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330009630
Zoro #
G200713042
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/2 in
Nominal Pipe Size
6 in
Outside Diameter
6 5/8 in

Details

Specific Fitting Shape
End Cap
Pipe Fitting Material
Stainless Steel
Item
Round Cap
Color
Silver
Standards
ASTM 312, ASTM A403 WPW, ASTM A403CR
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Class
Class 150
Maximum Operating Pressure
300 psi
Plug Construction
Solid
Material Grade
304
Includes Seal
No

Description

End Cap, 6 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 10, 6 5/8 in Outside Diameter, 3 1/2 in Overall Length, 300 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.