Shop GRUVLOK

StainlessSteel, 90Elbow, 4"x4"

  • Mfr # 1330007220
  • Zoro # G000713068

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils
Color
Silver
Fitting Side A Outside Diameter
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1330007220
Zoro #
G000713068
UPC #
-
Country of Origin
United States
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Application
Air, Gases, Oils
Color
Silver
Fitting Side B Gender
Female
Fitting Side A Type
Grooved
Includes Seal
No
For Pipe Schedule
Schedule 10
Material Grade
304
Fitting Side B Type
Grooved
Includes Pre-Applied Thread Sealant
No
Wire Color
Silver

Dimensions

Fitting Side A Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Flange Outside Diameter
4 1/2 in
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
4 in

Description

This stainless steel elbow is designed to change the direction of flow in piping systems, offering a 90-degree long radius configuration. Constructed from grade 304 stainless steel, which meets industry standards for corrosion resistance, strength, and temperature and pressure ratings. This fitting features grooved connections on both ends, with Side A having a 4-inch nominal pipe size and an outside diameter of 3 1/2 inches, and Side B with a female connection also suitable for 4-inch pipe. It includes a flange with an outside diameter of 4 1/2 inches, compatible with standard flange connections for air, natural gas, oil, steam, and non-potable water systems.

Key Features:

  • Material Grade: 304 Stainless Steel, offering corrosion resistance and durability.
  • Shape: 90 Degrees Long Radius Elbow, designed for changing flow direction smoothly.
  • Connection Types: Grooved on Side A; Female on Side B, facilitating versatile installation.
  • Side A Nominal Pipe Size: 4 in; Outside Diameter: 3 1/2 in.
  • Side B Nominal Pipe Size: 4 in; Outside Diameter: 3 1/2 in.
  • Flange Outside Diameter: 4 1/2 in.
  • Pipe Schedule: 10, indicating the wall thickness compatibility.
  • Fitting Side A Type: Grooved; Side B Type: Female; Flanged end type.
  • Application: Suitable for use with air, natural gas, oil, steam, and non-potable water systems.
  • Does not include pre-applied sealant or additional seal components.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.