Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 304 SS, 3 in Pipe Size, Grooved

  • Mfr # 1330007455

  • Zoro # G700713047


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee (Domestic)
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Fitting Side B Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330007455
Zoro #
G700713047
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
3 1/2 in
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Flange Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Outside Diameter
3 1/2 in

Details

Specific Fitting Shape
Tee (Domestic)
Pipe Fitting Material
Stainless Steel
Item
Tee
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Fitting Side B Type
Grooved
Material Grade
304
Fitting Side C Type
Grooved
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
10
Fitting Side A Type
Grooved

Description

The GRUVLOK - 1330007455 is a stainless steel tee pipe fitting made from 304 stainless steel. It features a T-shaped design that joins three pipe runs to allow fluid or gas flow to be split or combined with a 90° branch. The tee is constructed with grooved connections on all three sides (A, B, and C) and is rated for connecting nominal pipe sizes of 3 inches with an outside diameter of approximately 3 1/2 inches. It is compatible with piping systems conveying air, natural gas, oil, steam, and non-potable water. The fitting is rated for use with schedule 10 pipes.

Key Features:

  • Material: 304 Stainless Steel
  • Shape: Tee (Domestic) with three grooved connection ends
  • Connection sizes: 3 in nominal pipe size on all three sides
  • Outside diameter: 3 1/2 in on all three sides
  • Pipe schedule compatibility: Schedule 10
  • Application: intended for use in specified piping systems
  • Color: Silver
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.