Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 304 SS, 3 in Pipe Size, Grooved

  • Mfr # 1330007575

  • Zoro # G000713037


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee (Imported)
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Flange Outside Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330007575
Zoro #
G000713037
UPC #
-
Country of Origin
China

Dimensions

Flange Outside Diameter
3 1/2 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side C Outside Diameter
3 1/2 in

Details

Specific Fitting Shape
Tee (Imported)
Pipe Fitting Material
Stainless Steel
Item
Tee
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Fitting Side A Type
Grooved
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Fitting Side C Type
Grooved
Material Grade
304
Includes Seal
No
Fitting Side B Type
Grooved

Description

Tee, 304 SS, 3 in Pipe Size, Grooved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.