Tee, DI, Grooved 1-1/4", 1-1/4", 1-1/4"

  • Mfr # 0390016749
  • Zoro # G800714623
product price: 
$
81.59
/ea

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Tee
Standards
cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Color
Orange
Application
Air, Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0390016749
Zoro #
G800714623
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
1 21/32 in
Flange Outside Diameter
1 21/32 in
Fitting Side A Outside Diameter
1 21/32 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Outside Diameter
1 21/32 in
Overall Length
1 1/4 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Tee
Standards
cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Item
Metal Pipe Tee
Color
Orange
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Grooved
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side C Type
Grooved
Fitting Side B Type
Grooved
Manufacture Location
Made in USA
Material Grade
A536 65-45-12
Seal Material
EPDM
Gravity Flow
Pressure

Description

Tee, DI, Grooved 1-1/4", 1-1/4", 1-1/4"

Restrictions

Ratings & reviews