Shop GRUVLOK

Tee, DI, Grooved 2-1/2", 2-1/2", 1-1/4"

  • Mfr # 0390017275
  • Zoro # G900714585

product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Tee
Standards
cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Color
Orange
Finish/Coating
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0390017275
Zoro #
G900714585
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 1/2 in
Overall Length
2 1/2 in
Fitting Side C Outside Diameter
2 7/8 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side B Outside Diameter
1 21/32 in
Bend Nominal Dimensions
5 3/16 x 7 1/2
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Tee
Standards
cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Item
Metal Pipe Tee
Color
Orange
Finish/Coating
Painted
Material Grade
Grade B
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Grooved
Fitting Side C Type
Grooved
Fitting Side B Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Manufacture Location
Globally Sourced
Seal Material
EPDM
Gravity Flow
Pressure

Description

Tee, DI, Grooved 2-1/2", 2-1/2", 1-1/4"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.