Shop GRUVLOK
See all product information
Create Account
Tee, DI, Grooved10", Grooved10", Grooved6"
- Mfr # 0390019065
- Zoro # G800714555
product price:Â
$
1,068.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Tee
Standards
cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Color
Orange
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390019065
- Zoro #
- G800714555
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Tee
- Standards
- cULus Listed, FM Approved, NSF-61 and Low Lead Approved
- Item
- Metal Pipe Tee
- Color
- Orange
- Fitting Side B Type
- Grooved
- Application
- Air, Gases, Non-Potable Water, Oils
- Finish/Coating
- Painted
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side C Type
- Grooved
- Fitting Side A Type
- Grooved
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- Grade B
- Seal Material
- EPDM
- Gravity Flow
- Pressure
- Manufacture Location
- Globally Sourced
Dimensions
- Overall Length
- 10 in
- Fitting Side A Nominal Pipe Size
- 10 in
- Bend Nominal Dimensions
- 14 3/8 x 18
- Fitting Side C Nominal Pipe Size
- 6 in
- Fitting Side A Outside Diameter
- 10 3/4 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Fitting Side B Nominal Pipe Size
- 10 in
- Fitting Side C Outside Diameter
- 10 3/4 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Tee,DI,Grooved10",Grooved10",Grooved6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.