Tee, SS, Grooved6", Grooved6", Grooved3"
- Mfr # 1330008020
- Zoro # G200713127
Key Features
Specifications
Details
- MFR #
- 1330008020
- Zoro #
- G200713127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Application
- Air, Gases, Oils
- Fitting Side C Type
- Grooved
- Fitting Side A Type
- Grooved
- Maximum Operating Pressure
- 275 psi
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Material Grade
- 304
- Gravity Flow
- Pressure
- Seal Material
- EPDM
- Standards
- cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Dimensions
- Flange Outside Diameter
- 6 5/8 in
- Fitting Side C Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
The GRUVLOK - 1330008020 is a stainless steel reducing Tee pipe fitting designed to connect three pipes at right angles, with one branch sized smaller than the other two. It is made from 304 stainless steel and is suitable for use in specified piping systems involving air, natural gas, non-potable water, oil, and steam, within the limits of its design specifications. This Tee features grooved connections on all three sides, with nominal pipe sizes of 6 inches for the main lines and 3 inches for the branch, facilitating fluid or gas flow to be split or combined efficiently in corrosion-resistant piping systems.
Key Features:
- Material Grade: 304 stainless steel for corrosion resistance.
- Configuration: Reducing Tee with a 3-inch branch connecting to 6-inch mains.
- Connection Type: Grooved ends on all three sides (A, B, and C).
- Maximum Operating Pressure: Rated for operation up to 275 psi within specified conditions.
- Pipe Schedule Compatibility: Compatible with schedule 10 pipe as specified.
- Flange Outside Diameter: 6 5/8 inches.
- Does not include sealing components; proper sealing required per standard installation practices.
- Color: Silver finish consistent with stainless steel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.