Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 550 DA100 Straight Shank Collet Chuck

  • Mfr # 534222

  • Zoro # G807184696


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA100
Nut Dia.
1.06 in
Collet System
Double Angle
Maximum Collet Capacity
9/16 in
Shank Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534222
Zoro #
G807184696
UPC #
-
Country of Origin
Italy

Dimensions

Nut Dia.
1.06 in
Shank Length
5.5 in
Shank Dia.
1 in
Overall Length
7.5 in
Seat Depth
1.66 in

Details

Collet Series
DA100
Collet System
Double Angle
Maximum Collet Capacity
9/16 in
Projection
2 in
Shank Type
Straight Shank
Minimum Collet Capacity
3/64 in

Description

Collet System Double Angle Collet Series DA100 Shank Type Straight Shank Shank Diameter Inch 1 Projection Decimal Inch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.