1116 ER25 Tap Collet
- Mfr # 337983
- Zoro # G007184526
product price:Â
$
79.89
/ea
Key Features
Collet Series
ER25
Square Size
0.406 in
Application
Synchronous, Rigid Tapping Operations
Coolant Through
No
Overall Diameter
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 337983
- Zoro #
- G007184526
- UPC #
- -
- Country of Origin
- India
Dimensions
- Square Size
- 0.406 in
- Overall Diameter
- 26 mm
- Tap Size
- 11/16 in
- Overall Length
- 35 mm
Details
- Item
- Tap Collet
- Collet Series
- ER25
- Application
- Synchronous, Rigid Tapping Operations
- Coolant Through
- No
- Tap Type
- Hand
Description
Type ER Collet Series ER25 Hand or Pipe Tap Hand Through Coolant No Tap Size 1116 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.