
11/32" DA100 Collets
Mfr # 331505
Zoro # G605874232
product price: $20.15
/eaKey Features
Features
Collapse 1/32in, 0.001in TIR collet accuracy, For most drilling, reaming, and tapping operations
Overall Diameter
0.769 in
Collet Series
DA100
Overall Length
1.441 in
Type
DA Collet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331505
Zoro #
G605874232
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
0.769 in
Size
11/32 in
Overall Length
1.441 in
Details
Features
Collapse 1/32in, 0.001in TIR collet accuracy, For most drilling, reaming, and tapping operations
Collet Series
DA100
Type
DA Collet
Description
- Collapse 1/32" - 0.001" TIR collet accuracy - For most drilling, reaming, and tapping operations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.