Zoro Homepage

11/32" ER20 Sealed Collets

  • Mfr # 337863

  • Zoro # G805874339


product price: $50.69
/ea

Key Features

Collet Series
ER20
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Type
ER Sealed Collet
Overall Diameter
21 mm
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337863
Zoro #
G805874339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
21 mm
Overall Length
31 in
Size
11/32 in

Details

Collet Series
ER20
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Type
ER Sealed Collet

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.