This item is Discontinued.

Gs Tooling 1/2" Diameter x 1/2" Shank 4-Flute Stub Length Blue Series Carbide End Mills 101275

1/2" Diameter x 1/2" Shank 4-Flute Stub Length Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101275
  • Zoro # G105879294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101275
Zoro #
G105879294
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/2 in
Length of Cut
5/8 in
Shank Dia.
1/2 in
Dimension Type
Stub

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.