Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.0mm ER32 Sealed Collets

  • Mfr # 338332

  • Zoro # G405874289


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Overall Diameter
33 mm
Type
ER Sealed Collet
Overall Length
40 in
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338332
Zoro #
G405874289
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
33 mm
Size
12 in
Overall Length
40 in

Details

Collet Series
ER32
Type
ER Sealed Collet
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.