Zoro Homepage

13/16" ER40 Sealed Collets

  • Mfr # 338260

  • Zoro # G605874331


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Overall Length
46mm
Type
ER Sealed Collet
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Overall Diameter (mm)
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338260
Zoro #
G605874331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/16 in
Overall Length
46mm
Overall Diameter (mm)
41mm

Details

Collet Series
ER40
Type
ER Sealed Collet
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.