
14 System 1 Torque Control Tap Collet
Mfr # 337264
Zoro # G007184731
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Application
System #1
Type
Torque Control Tap Adapter
Tap Size
1/4 in
Shank Dia.
0.255 in
Features
Fully compatible with Bilz System.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337264
Zoro #
G007184731
UPC #
-
Country of Origin
Italy
Dimensions
Tap Size
1/4 in
Shank Dia.
0.255 in
Tap Square Size
0.191 in
Details
Application
System #1
Type
Torque Control Tap Adapter
Features
Fully compatible with Bilz System.
Description
Type Torque Control Tap Adapter Shank Diameter Decimal Inch 0255 Fully compatible with Bilz System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.