Zoro Homepage

1/4" TG100 Tap Collets

  • Mfr # 334967

  • Zoro # G505874080


product price: $72.49
/ea

Key Features

Hand or Pipe Tap
Hand
Coolant Through
No
Type
Single Angle
Tap Size
1/4 in
Collet Series
TG100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334967
Zoro #
G505874080
UPC #
-
Country of Origin
India

Dimensions

Tap Size
1/4 in
Square Size
0.191 in
Overall Diameter
1.278 in
Overall Length
2.386 in

Details

Hand or Pipe Tap
Hand
Coolant Through
No
Type
Single Angle
Collet Series
TG100
Features
For synchronous, rigid tapping operations using TG collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.