
1516 System 3 Positive Drive Tap Collet
Mfr # 337104
Zoro # G907184381
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Application
System #3
Shank Dia.
1.891 in
Tap Size
15/16 in
Type
Positive Drive Tap Adapter
Features
Fully compatible with Bilz System.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337104
Zoro #
G907184381
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
1.891 in
Tap Size
15/16 in
Tap Square Size
0.57 in
Details
Application
System #3
Type
Positive Drive Tap Adapter
Features
Fully compatible with Bilz System.
Description
Type Positive Drive Tap Adapter Shank Diameter Decimal Inch 1891 Fully compatible with Bilz System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.