This item is Discontinued.

Gs Tooling 15/64" Diameter x 1/4" Shank 3-Flute Regular Length Blue Series Carbide End Mills 101091

15/64" Diameter x 1/4" Shank 3-Flute Regular Length Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101091
  • Zoro # G105880580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101091
Zoro #
G105880580
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Milling Diameter
15/64 in
Length of Cut
3/4 in
Dimension Type
Regular
Shank Dia.
1/4 in

Details

Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Center Cutting
Yes
Helix Angle
30
Single End/Double End
Single
Cutting Direction
Right
Flute Direction
Right

Description

3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.