
1/8" Diameter x 1/8" Shank 2-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills
Mfr # 104650
Zoro # G005880970
product price:Â $13.45
/eaKey Features
Cutting Direction
Right
Overall Length
1-1/2 in
Number of Flutes
2
End Mill Material
Solid Carbide
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104650
Zoro #
G005880970
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/2in
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Details
Cutting Direction
Right
Number of Flutes
2
End Mill Material
Solid Carbide
Finish
AlTiN
Single End/Double End
Single
Flute Direction
Right
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials
Description
Typhoon ball nose end mills are designed for contour milling applications in hardened materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.