Zoro Homepage

18 NPT System 1 Positive Drive Tap Collet

  • Mfr # 337072

  • Zoro # G307184301


product price: $46.15
/ea

Key Features

Application
System #1
Type
Positive Drive Tap Adapter
Shank Dia.
0.748 in
Tap Size
1/8 in NPT
Features
Fully compatible with Bilz System.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337072
Zoro #
G307184301
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
0.748 in
Tap Size
1/8 in NPT
Tap Square Size
0.328 in

Details

Application
System #1
Type
Positive Drive Tap Adapter
Features
Fully compatible with Bilz System.

Description

Type Positive Drive Tap Adapter Shank Diameter Decimal Inch 0748 Fully compatible with Bilz System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.