This item is Discontinued.

Gs Tooling 18mm OZ25 Collet 336534

This item is Discontinued.

Gs Tooling

18mm OZ25 Collet (Discontinued)

Mfr # 336534
Zoro # G707184369
Country of Origin Taiwan, Province of China
Category Collets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
336534
Zoro #
G707184369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
18mm

Details

Collet Series
Type 25
Features
Type 25 collets have a collapsability of 0.2mm

Description

Collet Series Type 25 Size mm 18 Type 25 collets have a collapsability of 02mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.