
2.0mm Diameter x 3mm Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mill, 5PK
Mfr # 101522PK
Zoro # G910710409
product price:Â $62.99
/pk 5, $12.60/eaKey Features
Material
Solid Carbide
Overall Length
39 mm
Milling Diameter
2 mm
Number of Flutes
3
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101522PK
Zoro #
G910710409
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
39 mm
Milling Diameter
2 mm
Length of Cut
7 mm
Shank Dia.
3 mm
Details
Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Description
Mill Diameter mm: 2 Number of Flutes: 3 Length of Cut mm: 7 Material: Solid Carbide Overall Length mm: 39 Shank Diameter mm: 3 Finish/Coating: Bright Single or Double End: Single3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.