
23/32" R8 Collets
Mfr # 325257
Zoro # G805874865
product price: $27.89
/eaKey Features
Material
Tool Steel
Features
Manufactured of hardened and ground tool steel, these collets can be recommended for their accuracy and fine finish.
Drawbar Thread Size
7/16 in-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325257
Zoro #
G805874865
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
23/32 in
Drawbar Thread Size
7/16 in-20
Details
Material
Tool Steel
Features
Manufactured of hardened and ground tool steel, these collets can be recommended for their accuracy and fine finish.
Description
Manufactured of hardened and ground tool steel, these collets can be recommended for their accuracy and fine finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.