
316DiaX316 Shank 00100015 Radius Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153001
Zoro # G007179584
product price: $15.95
/eaKey Features
Center Cutting
Yes
End Type- Holemaking
Corner Radius
Milling Diameter
3/16 in
Length of Cut
3/8in
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153001
Zoro #
G007179584
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/16 in
Length of Cut
3/8in
Shank Dia.
3/16 in
Dimension Type
Regular
Corner Radius
0.010-0.015
Overall Length
1-1/2 in
Details
Center Cutting
Yes
End Type- Holemaking
Corner Radius
Flute Direction
Right
Variable Index
Yes
Cutting Direction
Right
Number of Flutes
4
Finish
AlTiN
Material
Solid Carbide
Description
Mill Diameter Inch 316 End Type Corner Radius Corner Radius Decimal Inch 00100015 Number of Flutes 4 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 38 Shank Diameter Inch 316 Overall Length Inch 112 Cutting Direction Right Variable Index Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.