
3/4" 5C Collets
Mfr # 325367
Zoro # G905874925
product price: $27.89
/eaKey Features
Overall Length
3.27 in
Head Diameter
1.48 in
Material
Tool Steel
Features
Made of tool steel, hardened and ground to maintain original accuracy
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325367
Zoro #
G905874925
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3.27 in
Head Diameter
1.48 in
Size
3/4 in
Details
Material
Tool Steel
Features
Made of tool steel, hardened and ground to maintain original accuracy
Type
Round
Description
- Made of tool steel, hardened and ground to maintain original accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.