Zoro Homepage

3/4" ER32 Collets

  • Mfr # 337727

  • Zoro # G905875021


product price: $32.65
/ea

Key Features

Collet Series
ER32
Overall Length
40 in
Type
ER Collet
Overall Diameter
33 mm
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337727
Zoro #
G905875021
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40 in
Overall Diameter
33 mm
Size
3/4 in

Details

Collet Series
ER32
Type
ER Collet

Description

Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.