Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35/64" TG75 Collets

  • Mfr # 334829

  • Zoro # G605875116


product price: $27.99
/ea

Key Features

Overall Diameter
1.063 in
Collet Series
TG75
Features
1/64in collapse per collet 0.0005in in T.I.R. precision per DIN 6341 80 FT/LBS maximum tightening torque
Overall Length
1.844 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334829
Zoro #
G605875116
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
1.063 in
Overall Length
1.844 in
Size
35/64 in

Details

Collet Series
TG75
Features
1/64in collapse per collet 0.0005in in T.I.R. precision per DIN 6341 80 FT/LBS maximum tightening torque

Description

- 1/64" collapse per collet - 0.0005" in T.I.R. precision per DIN 6341 - 80 FT/LBS maximum tightening torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.