Zoro Homepage

4-4.5mm ER32 Collets

  • Mfr # 337217

  • Zoro # G305874426


product price: $27.19
/ea

Key Features

Size/Range
.157-.177 in
Type
ER Collet
Overall Length
40 in
Collet Series
ER32
Overall Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337217
Zoro #
G305874426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
.157-.177 in
Overall Length
40 in
Overall Diameter
33 mm

Details

Type
ER Collet
Collet Series
ER32

Description

Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.