
4 7 x 16 Single Opening Extra Long Base Modular Vise (Discontinued)
- Mfr # 382105
- Zoro # G807185655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
382105
Zoro #
G807185655
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
26 in
Details
Features
High accuracy, No length limitations, Unlimited clamping range, No jaw lift, High quality alloy steel, Low profile, High clamping pressure, All vises are matched, Mechanical and pneumohydraulic blocking devices, Extra long base
Jaw Opening (In.)
16 in
Description
High accuracy No length limitations Unlimited clamping range No jaw lift High quality alloy steel Low profile High clamping pressure All vises are matched Mechanical and pneumohydraulic blocking devices Extra long base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.