This item is Discontinued.

Gs Tooling 5/16" Diameter 2-Flute Ball Nose Double End Stub TiAlN Coated End Mill 102327

5/16" Diameter 2-Flute Ball Nose Double End Stub TiAlN Coated End Mill (Discontinued)

  • Mfr # 102327
  • Zoro # G705881116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102327
Zoro #
G705881116
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/16 in
Length of Cut
1/2 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Double
Features
These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool.
Finish
TiAlN
Cutting Direction
Right

Description

These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.