
5/16" Diameter x 5/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills (Discontinued)
- Mfr # 102344
- Zoro # G305881219
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102344
Zoro #
G305881219
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Milling Diameter
5/16 in
Length of Cut
1/2 in
Dimension Type
Stub
Shank Dia.
5/16 in
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Double
Features
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
This Double End end mill has the same geometry and application design as our General Purpose Single End Mill. Four-flute configuration with center cutting permits plunging and milling on many ferrous and most non-ferrous materials, and offers lower chip-load for size control and finish. TiAlN coated for increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.