Zoro Homepage

516 Drive Key Set For 34 Shell Mill Holders

  • Mfr # 534166

  • Zoro # G507186297


product price: $10.25
/ea

Key Features

Features
Two drive keys
Size
5/16 in
Type
Drive Key Set
Compatible Pilot Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534166
Zoro #
G507186297
UPC #
-
Country of Origin
Italy

Dimensions

Size
5/16 in
Compatible Pilot Diameter
3/4 in

Details

Features
Two drive keys
Type
Drive Key Set

Description

Type Drive Key Set Compatible Pilot Diameter Inch 34 Two drive keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.