Cam Lever Adjustable S9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0006.95111ADX15
- Zoro # G5567375
product price:Â
$
17.35
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.95111ADX15
- Zoro #
- G5567375
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Type
- External Thread
- Material
- Cast aluminum
- Features
- Stainless Steel Hinge Pin
- Thread Standard
- UNC
- Components Material
- Stainless Steel
- Color
- Black
- Standards
- RoHS
- Finish - Machining
- Powder Coated
- Handle Material
- Aluminum
- Clamping Distance
- 1 mm
- Clamping Force - Maximum
- 1.5 kN
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Wire Color
- Black
Dimensions
- Overall Width
- 14.4 mm
- Overall Length
- 41.7 mm
- Thread Size
- #6-32
- Screw Size
- 15mm
- Width
- 14.4mm
- Screw Length
- 15.00mm
- Matching Eyebolt Size
- 1/2-13
- Center Height - Maximum
- 9 mm
- Handle Length
- 36.2 mm
- Handle Width
- 11.5 mm
- Clamped Height
- 13 mm
- Thread Length
- 15 mm
- Wire Rope Length
- 41.7 mm
- Length
- 41.7 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #6-32, Overall Length 41.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.