Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

516 System 2 Torque Control Tap Collet

  • Mfr # 337275

  • Zoro # G907184756


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.318 in
Tap Square Size
0.238 in
For Use With
System #2
Features
Fully compatible with Bilz System.
Tap Shank Diameter
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337275
Zoro #
G907184756
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
0.318 in
Tap Square Size
0.238 in
Tap Shank Diameter
1.22 in
Tap Size
5/16 in

Details

For Use With
System #2
Features
Fully compatible with Bilz System.
Type
Torque Control Tap Adapter

Description

Type Torque Control Tap Adapter Shank Diameter Decimal Inch 0318 Fully compatible with Bilz System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.