Zoro Homepage

51/64" TG100 Sealed Collets

  • Mfr # 334948

  • Zoro # G405874609


product price: $60.49
/ea

Key Features

Overall Diameter
1.278 in
Features
Sealed for coolant-through applications Pressure resistance tested to 1000 psi Sealed with rubber
Overall Length
2.386 in
Collet Series
TG100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334948
Zoro #
G405874609
UPC #
-
Country of Origin
India

Dimensions

Overall Diameter
1.278 in
Overall Length
2.386 in
Size
51/64 in

Details

Features
Sealed for coolant-through applications Pressure resistance tested to 1000 psi Sealed with rubber
Collet Series
TG100

Description

- Sealed for coolant-through applications - Pressure resistance tested to 1000 psi - Sealed with rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.