Zoro Homepage

58 ER16 Straight Shank Collet Chuck

  • Mfr # 534374

  • Zoro # G907184749


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Collet System
ER
Minimum Collet Capacity
0.019 in
Projection
1.48 in
Shank Type
Straight Shank
Shank Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534374
Zoro #
G907184749
UPC #
-
Country of Origin
Italy

Dimensions

Shank Length
5 in
Nut Dia.
1.26 in
Shank Dia.
5/8 in
Overall Length
6.48 in
Seat Depth
1.28 in

Details

Collet System
ER
Minimum Collet Capacity
0.019 in
Projection
1.48 in
Shank Type
Straight Shank
Tightening Torque (Nm)
56.9 (Nm)
Collet Series
ER16
Maximum Collet Capacity
0.406 in

Description

Collet System ER Collet Series ER16 Shank Type Straight Shank Shank Diameter Inch 58 Projection Decimal Inch 148 Wrench not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.