Zoro Homepage

58 System 2 Torque Control Tap Collet

  • Mfr # 337280

  • Zoro # G007184694


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Application
System #2
Type
Torque Control Tap Adapter
Tap Size
5/8 in
Shank Dia.
0.48 in
Features
Fully compatible with Bilz System.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337280
Zoro #
G007184694
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
5/8 in
Shank Dia.
0.48 in
Tap Square Size
0.36 in

Details

Application
System #2
Type
Torque Control Tap Adapter
Features
Fully compatible with Bilz System.

Description

Type Torque Control Tap Adapter Shank Diameter Decimal Inch 048 Fully compatible with Bilz System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.