Zoro Homepage

7.0mm Diameter x 8mm Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills

  • Mfr # 101850

  • Zoro # G305881035


product price: $36.55
/ea

Key Features

Shank Dia.
8 mm
Flute Direction
Right
Center Cutting
Yes
Dimension Type
Regular
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101850
Zoro #
G305881035
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Dimension Type
Regular
Milling Diameter
7 mm
Length of Cut
19 mm
Overall Length
64 mm

Details

Flute Direction
Right
Center Cutting
Yes
Number of Flutes
4
Cutting Direction
Right
Single or Double End
Single
Material
Solid Carbide
Finish
AlTiN

Description

These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.