
7/16" 5C Collets
Mfr # 325342
Zoro # G205874793
product price: $27.89
/eaKey Features
Features
Made of tool steel, hardened and ground to maintain original accuracy
Type
Round
Head Diameter
1.48 in
Overall Length
3.27 in
Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325342
Zoro #
G205874793
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Head Diameter
1.48 in
Overall Length
3.27 in
Size
7/16 in
Details
Features
Made of tool steel, hardened and ground to maintain original accuracy
Type
Round
Material
Tool Steel
Description
- Made of tool steel, hardened and ground to maintain original accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.