Zoro Homepage

716 OZ32 Collet

  • Mfr # 336436

  • Zoro # G707184413


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Collet Series
Type 32
Features
Type 25 collets have a collapsability of 0.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336436
Zoro #
G707184413
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
7/16 in

Details

Collet Series
Type 32
Features
Type 25 collets have a collapsability of 0.2mm

Description

Collet Series Type 32 Size Inch 716 Type 25 collets have a collapsability of 02mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.