Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

716 System 2 Positive Drive Tap Collet

  • Mfr # 337078

  • Zoro # G507184330


product price: $58.59
/ea

Key Features

Tap Square Size
0.242 in
Type
Positive Drive Tap Adapter
For Use With
System #2
Tap Size
7/16 in
Shank Dia.
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337078
Zoro #
G507184330
UPC #
-
Country of Origin
Italy

Dimensions

Tap Square Size
0.242 in
Tap Size
7/16 in
Shank Dia.
1.22 in
Tap Shank Diameter
0.323 in

Details

Type
Positive Drive Tap Adapter
For Use With
System #2
Features
Fully compatible with Bilz System.

Description

Type Positive Drive Tap Adapter Shank Diameter Decimal Inch 122 Fully compatible with Bilz System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.