
7/64" ER11 Collets
Mfr # 337614
Zoro # G805874322
product price: $22.55
/eaKey Features
Collet Series
ER11
Size
7/64 in
Overall Length
18mm
Type
ER Collet
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337614
Zoro #
G805874322
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
7/64 in
Overall Length
18mm
Overall Diameter (mm)
11.5mm
Details
Collet Series
ER11
Type
ER Collet
Features
Description
Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes. - ER11 collets collapse approximately 1/64" with full accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.