
7/8" Diameter x 7/8" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (Discontinued)
- Mfr # 104731
- Zoro # G005880994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104731
Zoro #
G005880994
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
7/8 in
Length of Cut
1-1/2 in
Dimension Type
Regular
Shank Dia.
7/8 in
Details
Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN
Single End/Double End
Single
Center Cutting
Yes
Features
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the AlTiN end mill combined with its AlTiN coating make it an excellent choice for demanding applications
Cutting Direction
Right
Flute Direction
Right
Description
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.