
7/8" Diameter x 7/8" Shank 4-Flute Regular Length Yellow Series Carbide End Mills
Mfr # 102858
Zoro # G605880899
product price: $130.46
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
4 in
Milling Diameter
7/8 in
Number of Flutes
4
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102858
Zoro #
G605880899
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 in
Milling Diameter
7/8 in
Length of Cut
1-1/2 in
Shank Dia.
7/8 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.