
7/8" ER40 Tap Collets
Mfr # 338281
Zoro # G005874146
product price: $90.45
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Tool Side Dia.
41mm
Overall Length
46mm
Tap Size
7/8 in
Type
ER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338281
Zoro #
G005874146
UPC #
-
Country of Origin
India
Dimensions
Tool Side Dia.
41mm
Overall Length
46mm
Tap Size
7/8 in
Square Size
0.523 in
Details
Collet Series
ER40
Type
ER
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand
Description
- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.