
78 System 2 Torque Control Tap Collet
Mfr # 337284
Zoro # G007184618
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Tap Size
7/8 in
Application
System #2
Type
Torque Control Tap Adapter
Shank Dia.
0.697 in
Features
Fully compatible with Bilz System.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337284
Zoro #
G007184618
UPC #
-
Country of Origin
Italy
Dimensions
Tap Size
7/8 in
Shank Dia.
0.697 in
Tap Square Size
0.523 in
Details
Application
System #2
Type
Torque Control Tap Adapter
Features
Fully compatible with Bilz System.
Description
Type Torque Control Tap Adapter Shank Diameter Decimal Inch 0697 Fully compatible with Bilz System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.